KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 1/2-20x1/2, PK100

UNBRAKO| Zoro #: G2241714| Mfr #: 03619

$110.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/2-20
Overall Length: 1/2"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241714 Mfr #: 03619
Thread Size: 1/2-20Overall Length: 1/2"
Finish: black oxidePoint Dia.: 0.281"
Drive Size: 1/4"Package Quantity: 100
Class: 3APoint Type: Cup
Rockwell Hardness: 45 to 53Meets: ANSI B18.3
Decimal Equivalent: 0.250"Drive Type: Hex Socket
Point Material: Alloy SteelSystem of Measurement: Inch
Temp. Range (F): -50 to 550Item: Socket Set Screw
Material: Alloy steelCountry of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/2-20, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4", Overall Length 1/2", Point Dia. 0.281", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews