*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 1/4-20x3/4, PK100

UNBRAKO| Zoro #: G0307325| Mfr #: 17296

$36.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Overall Length: 3/4"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307325 Mfr #: 17296
Thread Size: 1/4-20Overall Length: 3/4"
Finish: black oxidePoint Dia.: 0.130"
Drive Size: 1/8"Package Quantity: 100
Class: 3APoint Type: Cup
Rockwell Hardness: 45 to 53Meets: ANSI B18.3
Decimal Equivalent: 0.125"Drive Type: Hex Socket
Point Material: Alloy SteelSystem of Measurement: Inch
Temp. Range (F): -50 to 550Item: Socket Set Screw
Material: Alloy steelCountry of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-20, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 3/4", Point Dia. 0.130", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews