Socket Set Screw, Cup, 1/4-28x3/8, PK100

UNBRAKO| Zoro #: G1940172| Mfr #: 17293

$30.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940172 Mfr #: 17293
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 1/8"
Overall Length: 3/8"Finish: Black Oxide
Point Type: CupThread Size: 1/4-28
Material: Alloy SteelTemp. Range (F): -50 to 550
Point Material: Alloy SteelItem: Socket Set Screw
Rockwell Hardness: 45 to 53Decimal Equivalent: 0.125"
Class: 3APoint Dia.: 0.130"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-28, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 3/8", Point Dia. 0.130", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.