Socket Set Screw, Cup, 5/16-24x3/4, PK100

UNBRAKO |Zoro #: G1872552|Mfr #: 10243

$49.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872552 Mfr #: 10243
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 5/32"
Finish: Black OxidePoint Type: Cup
Thread Size: 5/16-24Material: Alloy Steel
Temp. Range (F): -50 to 550Point Material: Alloy Steel
Item: Socket Set ScrewRockwell Hardness: 45 to 53
Decimal Equivalent: 0.156"Class: 3A
Point Dia.: 0.169"Overall Length: 3/4"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-24, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32", Overall Length 3/4", Point Dia. 0.169", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.