This item is Discontinued.

Unbrako Socket Set Screw, Cup, 5/8-11x1-1/4, PK25 10006

Socket Set Screw, Cup, 5/8-11x1-1/4, PK25 (Discontinued)

  • Mfr # 10006
  • Zoro # G2784862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10006
Zoro #
G2784862
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8-11
Overall Length
1 1/4 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Set Screw
Meets
ANSI B18.3
Class
3A
Temp. Range (F)
-50 to 550
Rockwell Hardness
45 to 53
Decimal Equivalent
0.313 in
Point type
Cup

Description

Socket Set Screw, Point Type Cup, System of Measurement Inch, Thread Size 5/8-11, Overall Length 1 1/4 in, Drive Type Hex Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Decimal Equivalent 0.313 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.