KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 5/8-11x1/2, PK100

UNBRAKO| Zoro #: G1494805| Mfr #: 09923

$128.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Material: Alloy steel
Rockwell Hardness: 45 to 53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494805 Mfr #: 09923
Drive Type: Hex SocketMaterial: Alloy steel
Rockwell Hardness: 45 to 53Finish: black oxide
Package Quantity: 100Overall Length: 1/2"
Decimal Equivalent: 0.313"Drive Size: 5/16"
Item: Socket Set ScrewPoint Type: Cup
Point Dia.: 0.362"Point Material: Alloy Steel
System of Measurement: InchTemp. Range (F): -50 to 550
Class: 3AMeets: ANSI B18.3
Thread Size: 5/8-11Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/8-11, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16", Overall Length 1/2", Point Dia. 0.362", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews