Socket Set Screw, Cup, 5/8-11x3/4, PK50

UNBRAKO| Zoro #: G1615853| Mfr #: 09957

$98.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 5/8-11
Overall Length: 3/4"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615853 Mfr #: 09957
Thread Size: 5/8-11Overall Length: 3/4"
Finish: black oxidePoint Dia.: 0.362"
Drive Size: 5/16Package Quantity: 50
Class: 3APoint Type: Cup
Rockwell Hardness: 45 to 53Meets: ANSI B18.3
Decimal Equivalent: 0.313"Drive Type: Hex Socket
Point Material: Alloy SteelSystem of Measurement: Inch
Temp. Range (F): -50 to 550Item: Socket Set Screw
Material: Alloy steelCountry of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/8-11, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/16", Overall Length 3/4", Point Dia. 0.362", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 50

Reviews