Socket Set Screw, Cup, 6-32x3/8, PK100

UNBRAKO| Zoro #: G1498551| Mfr #: 09433

$39.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Overall Length: 3/8"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498551 Mfr #: 09433
Thread Size: 6-32Overall Length: 3/8"
Finish: black oxidePoint Dia.: 0.074"
Class: 3ATemp. Range (F): -50 to 550
Meets: ANSI B18.3Rockwell Hardness: 45 to 53
Item: Socket Set ScrewDecimal Equivalent: 0.063"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 100Point Material: Alloy Steel
System of Measurement: InchMaterial: Alloy steel
Drive Size: 1/16"Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 6-32, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 3/8", Point Dia. 0.074", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews