KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 6-32x5/8, PK100

UNBRAKO| Zoro #: G0460835| Mfr #: 09481

$20.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.063"
Finish: Black Oxide
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460835 Mfr #: 09481
Decimal Equivalent: 0.063"Finish: Black Oxide
Item: Socket Set ScrewMaterial: Alloy steel
Package Quantity: 100Temp. Range (F): -50 to 550
Thread Size: 6-32Class: 3A
Drive Size: 1/16"Drive Type: Hex Socket
Overall Length: 5/8"Point Type: Cup
Meets: ANSI B18.3Rockwell Hardness: 45 to 53
Point Dia.: 0.074"Point Material: Alloy Steel
System of Measurement: InchCountry of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 6-32, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 5/8", Point Dia. 0.074", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews