20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Socket Set Screw, Cup, 7/16-14x3/8, PK100

UNBRAKO| Zoro #: G2411202| Mfr #: 14169

$82.08 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411202 Mfr #: 14169
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 7/32"
Finish: Black OxidePoint Type: Cup
Material: Alloy SteelTemp. Range (F): -50 to 550
Point Material: Alloy SteelItem: Socket Set Screw
Rockwell Hardness: 45 to 53Decimal Equivalent: 0.219"
Class: 3APoint Dia.: 0.242"
Thread Size: 7/16-14Overall Length: 3/8"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 7/16-14, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32", Overall Length 3/8", Point Dia. 0.242", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.