Socket Set Screw, Cup, 7/16-20x1/2, PK100

UNBRAKO| Zoro #: G2356462| Mfr #: 03602

$97.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2356462 Mfr #: 03602
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 7/32"
Finish: Black OxidePoint Type: Cup
Material: Alloy SteelTemp. Range (F): -50 to 550
Point Material: Alloy SteelItem: Socket Set Screw
Rockwell Hardness: 45 to 53Decimal Equivalent: 0.219"
Class: 3APoint Dia.: 0.242"
Overall Length: 1/2"Thread Size: 7/16-20
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 7/16-20, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32", Overall Length 1/2", Point Dia. 0.242", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.