- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Security Clothing
- /
- Duty Belts and Harnesses
- /
- Duty Belt, Loop Back Inner, XL
Uncle Mike'S
Duty Belt, Loop Back Inner, XL
- Zoro #: G4654255
- Mfr #: 87941
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.50
Uncle Mike'S #87941 Specifications
- Zoro #: G4654255
- Mfr #: 87941
- Item: Duty Belt
- Size: Xl
- Width: 1 1/2 in
- Color: Black
- Material: 100% Nylon Webbing
- Features: Reversible for Dress Wear. Low Profile Configuration Easy Tightening and Superior Strength, Thanks to The Loop Back System of Nylon Loop and Hook and Loop.
- Material - Duty Belts and Harnesses: 100% Nylon Webbing
- Item - Duty Belts and Harnesses: Duty Belt
- Type: Loop Back Inner
- Product Type: Duty Belt
- Country of Origin (subject to change): United States
Description
Duty Belt, Loop Back Inner, Size XL, Width 1 1/2 in, Material Nylon, Color Black, Features Reversible for Dress Wear. Low Profile Configuration Easy Tightening and Superior Strength, Thanks to The Loop Back System of Nylon Loop and Hook and Loop., Material - Duty Belts and Harnesses 100 Percent Nylon Webbing
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Uncle Mike'S #87941
Explore more
- UNCLE MIKE'S Gear Kit, M, Black 89087
- UNCLE MIKE'S Duty Belt, Deluxe, S 88231
- UNCLE MIKE'S Ultra Inner Belt, Kodra, Black, M 87821
- UNCLE MIKE'S Ultra Inner Belt, Kodra, Black, L 87831
- UNCLE MIKE'S Instructors Belt, L 87681
- UNCLE MIKE'S Ultra Inner Belt, Kodra, Black, XL 87841
- GOULD & GOODRICH, INC. Duty Belt, Universal, Black, 36 In F/LB59-36
- GOULD & GOODRICH, INC. Duty Belt, Universal, Black, 54 In F/LB49-54
- MSA Msa 454-10116627 V-Gard Accessory System Universal Visor Frame; 11.25 x 5.5; Black 454-10116627
- 5.11 TACTICAL Casual Belt, Blk, Full Grain Leather, M 59501
- Uncle Mike'S Duty Belts and Harnesses