Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp

  • Zoro #: G0059556
  • Mfr #: 17101

$51.39

  • Lens Material: Polycarbonate
  • Batteries Included: Yes
  • Light Output Modes: High / Medium / Low
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Underwater Kinetics #17101 Specifications

  • Zoro #: G0059556
  • Mfr #: 17101
Lens Material: Polycarbonate Batteries Included: Yes
Light Output Modes: High / Medium / Low Lumens: 210/110/40
Flashlight Grouping Type: Headlamp Run Time on High Setting: 3.5 hr.
Item: Headlamp Safety Rated: Not Safety Rated
Switch Type: Push button Flashlight Grade: Industrial
Number of Batteries: 3 Lamp Type: Led
Weight with Batteries: 3.90 oz. Flashlight Battery Size: AAA
Battery Burn Time: 3.5/6.5/32 hr. Lumens Range: 100 to 249
Mounting Type: Strap Rechargeable: No
Body Color: Yellow Includes: Rubber Hard Hat Strap
Flashlight Battery Type: Alkaline Maximum Lumens Output: 210
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 210/110/40 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 3.5/6.5/32 hr., Lumens Range 100 to 249, Run Time on High Setting 3.5 hr., Maximum Lumens Output 210, Light Output Modes High / Medium / Low, Body Color Yellow, Weight with Batteries 3.90 oz., Lens Material Polycarbonate, Switch Type Push Button, Strap Mounting Type

Reviews of Underwater Kinetics #17101