Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp

  • Zoro #: G0059547
  • Mfr #: 17103

$51.81

  • Flashlight Battery Type: Alkaline
  • Lamp Type: Led
  • Flashlight Grouping Type: Headlamp
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Underwater Kinetics #17103 Specifications

  • Zoro #: G0059547
  • Mfr #: 17103
Flashlight Battery Type: Alkaline Lamp Type: Led
Flashlight Grouping Type: Headlamp Maximum Lumens Output: 210
Item: Headlamp Lens Material: Polycarbonate
Lumens Range: 100 to 249 Special Light Output Mode: No Special Light Output
Flashlight Body Material: Plastic Rechargeable: No
Number of Batteries: 3 Lumens: 210/110/40
Weight with Batteries: 3.90 oz. Battery Burn Time: 3.5/6.5/32 hr.
Switch Type: Push button Mounting Type: Strap
Flashlight Grade: Industrial Run Time on High Setting: 3.5 hr.
Includes: Woven Headband Strap Flashlight Battery Size: AAA
Light Output Modes: High / Medium / Low Safety Rated: Not Safety Rated
Batteries Included: Yes Body Color: Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AAA, 210/110/40 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 3.5/6.5/32 hr., Lumens Range 100 to 249, Run Time on High Setting 3.5 hr., Maximum Lumens Output 210, Light Output Modes High / Medium / Low, Special Light Output Mode No Special Light Output, Body Color Yellow, Flashlight Body Material Plastic, Weight with Batteries 3.90 oz.

Reviews of Underwater Kinetics #17103