Shop Alternate Products
This Product is Discontinued
Unex Span Track
Flow Rack Conveyor, Roller Type, 5 ft L, 15 in W, 50 lb/ft Max Load Capacity (Discontinued)
Mfr # 99S5R152X64
Zoro # G1978081
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 15 in
- Overall Length 5 ft