Unex Span Track
Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 15 in W, 50 lb/ft Max Load Capacity
Mfr # 99S2R151X69
Zoro # G1978258
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$190.99
Key Features
- Flow Rack Type Roller
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 15 in
Explore More Products
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity 99S5W182X64
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity 99S5R121X52
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity 99S5R123X36
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity 99S5R153X42
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 9 in W, 40 lb/ft Max Load Capacity 99S2R93X93
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray 98H115
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 18 in W, 50 lb/ft Max Load Capacity 99S5W183X42
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft 4 in L, 15 in W, 50 lb/ft Max Load Capacity 99S5R151X52
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft 9 in L, 6 in W, 50 lb/ft Max Load Capacity 99S2R61X69
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity 55KR74
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity 55KR69
- Unex Span Track Flow Racks & Rails