Shop Alternate Products
This Product is Discontinued
Unex Span Track
Flow Rack Conveyor, Roller Type, 6 ft 4 in L, 15 in W, 50 lb/ft Max Load Capacity (Discontinued)
Mfr # 99S5R151X76
Zoro # G1978011
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Duty Rating Light-Duty
- Frame Material Steel
- Roller Dia. 3/4 in
- Overall Width 15 in
- Roller Spacing 1 in