Unex Span Track
Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity
Mfr # 99S2R151X93
Zoro # G1978291
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$253.99
Key Features
- Flow Rack Type Roller
- Overall Length 7 ft 9 in
- Overall Width 15 in
- Maximum Load Capacity 40 lb/ft
- Duty Rating Light-Duty
Explore More Products
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray 98H112
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity 99S2W183X69
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity 99S5W182X64
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity 99S5R153X42
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray 98H115
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity 99S5R121X52
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 18 in W, 50 lb/ft Max Load Capacity 99S5W183X36
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 18 in W, 40 lb/ft Max Load Capacity 99S5W183X96
- UNEX SPAN TRACK Span Track Hanger 2-3/4"D x 18"W, Aluminum, Gray FBH2X18
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity W10FR410015
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 2 1/2 in W, 120 lb/ft (5 ft Supports) Max Load Capacity WBT05FR06S25C
- Unex Span Track Flow Racks & Rails