Unex Span Track
Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity
Mfr # 99S2R153X93
Zoro # G1978580
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$123.99
Key Features
- Flow Rack Type Roller
- Overall Length 7 ft 9 in
- Overall Width 15 in
- Maximum Load Capacity 40 lb/ft
- Frame Finish/Coating Galvanized
Explore More Products
- UNEX SPAN TRACK Flow Rack Conveyor, Skate Wheel Type, 6 ft L, 18 in W, 50 lb/ft Max Load Capacity 99S2W183X69
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 9 in W, 40 lb/ft Max Load Capacity 99S2R93X93
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 15 in W, 40 lb/ft Max Load Capacity 99S5R152X96
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity 99S2R151X93
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray 98H115
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity 99S5R121X52
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 8 ft L, 12 in W, 40 lb/ft Max Load Capacity 99S5R121X96
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 6 in W, 50 lb/ft Max Load Capacity 99S5R61X52
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 15 in W, 50 lb/ft Max Load Capacity 99S5R153X48
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray 98H112
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity W10FR410015
- Unex Span Track Flow Racks & Rails