Unger
9 in W Pipe Brush, 4 in L Handle, 11 in L Brush, Black, Polypropylene, 15 in L Overall
Mfr # PIPE0
Zoro # G2247341
$25.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Bristle Color Black
- Brush Length 11 in
- Handle Length 4 in
- Bristle Material Polypropylene
Explore More Products
- UNGER Cleaning Brush, f/Walls/Ceilings, 12"x5" Black/Brown, PK 5 UNGWALB0CT
- UNGER Brush Toilet Set No-Drip 979770
- UNGER Toilet Bowl Brush Kit, 26" Handle, 5BX/CT, Gray, PK 5 UNGBBWHRCT
- UNGER 5.5 in. W Medium Bristle Plastic Handle Grout Brush 975200
- UNGER EXHAUST VENT BRUSH 36"" 974380
- UNGER 8" Replacement Swivel Head Brush, Polypropylene SB20G
- UNGER Replacement Heads For Ergo Toilet-Bowl-Brush System, 2/Pack, 5 Packs/Carton BBRHRCT
- UNGER Telescoping Pole 2'-6' 978300
- UNGER Scrubber Grout/Corner 2-N-1 979870
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall 2XTE1
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Green 5380902
- Unger Brushes