SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duster, Poly Fiber, 11"L

UNGER| Zoro #: G1596725| Mfr #: COBW0

$8.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: DusterLength: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596725 Mfr #: COBW0
Color: GrayItem: Duster
Length: 11"Head Width: 8"
Features: Split-Tipped Soft Poly Fibers. Use By Hand Or Attach To Any Unger(R) Telescopic Pole For Easy And Safe High-Access Cleaning.Disposable: No
Head Material: Poly FiberHandle Material: plastic
Color Coding System: NoCountry of Origin (subject to change): China

Description

Duster, Head Material Poly Fiber, Head Width 8 In., Length 11 In., Handle Material Plastic, Color Gray, Color Coding System No, Disposable No, Features Split-Tipped Soft Poly Fibers. Use By Hand Or Attach To Any Unger(R) Telescopic Pole For Easy And Safe High-Access Cleaning.

Reviews