Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Pole, Polyprpylene, Silvr, 96 in

  • Zoro #: G1293713
  • Mfr #: EZ25G
$46.84
  • Dia.: 59/64"
  • Connection Type: Threaded, Tapered
  • Item: Extension Pole
See full product details
Orders over $75 ship free.

Unger #EZ25G Specifications

  • Zoro #: G1293713
  • Mfr #: EZ25G
Dia.: 59/64" Connection Type: Threaded, Tapered
Item: Extension Pole Color: Silver
Handle Material: Aluminum/Plastic Features: 8 ft, 2-section telescopic extension pole is constructed of anodized, extruded drawn aluminum with 3-1/2 in nylon locking collars and ErgoTec(R) snap-in locking cone. Ergonomic nylon grip.
Material: polypropylene Length: 96 in
Handle Color: Silver/Green Broom Connection Type: Threaded
For Use With: 2MXC9 Broom Handle Tip Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Telescopic Squeegee Handle, Length 96 in, Material Polypropylene, Color Coding System No, Connection Type Threaded, Tapered, Silver, Features 8 ft, 2-section telescopic extension pole is constructed of anodized, extruded drawn aluminum with 3-1/2 in nylon locking collars and ErgoTec(R) snap-in locking cone. Ergonomic nylon grip., For Use With 2MXC9, Extension Pole

Reviews of Unger #EZ25G