Unger
16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MD40B
Mfr # MD40B
Zoro # G0158821
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 16 in
- Mop Head Color Blue
- Mop Connection Type Clamp
- Mop Head Material Microfiber
- Handle Length No Handle
Explore More Products
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Red, Microfiber MM40R
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber MM40Y
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber WNK04
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300 ST300
- UNGER 15-3/4 in L Flat Mop Holder, Gray SV40G
- UNGER Flat Mop Pad, Clamp On Connection, Cut-End, Red, Microfiber MD40R
- UNGER 10 in L Mop Sleeve, White, Polyester WS250
- UNGER SmartColor Microfiber Mop 16 in. Yellow 7mm Pile, 5PK MD40Y-EA
- UNGER Unger Excella 18in Floor Cleaning Kit, 52in Handle - Microfiber - EFKT1
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver BCR.T2HANDLE.1
- TOUGH GUY 36 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 6PVT9 6PVT9
- Unger Mops