20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Flat Mop, Flat, Cut

UNGER| Zoro #: G0158812| Mfr #: MD40Y

$15.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158812 Mfr #: MD40Y
Length: 16"Width: 5"
Color: yellowBasic Material: Microfiber
Dry Weight: 16 oz.Launderable: Yes
Sub-Category: Mop HeadsEnd Type: Cut
Mop Style: FlatCountry of Origin (subject to change): Germany

Product Description

Wet Flat Mop, Material Microfiber, Size 16 In., Width 5 In., Color Yellow/White, Yarn/Backing Color Yellow/White, Cut End Style, Launderable Construction, For Use With Handle G1293713 and Mop Holder G1700991
Save 15%. Sign up for Z-mail.