Looped-End Wet Mop, Flat, Loop

UNGER| Zoro #: G1056885| Mfr #: DM40B

$18.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Mop Style: Flat
Dry Weight: 16 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056885 Mfr #: DM40B
Color: BlueMop Style: Flat
Dry Weight: 16 oz.Length: 16"
Launderable: YesWidth: 5"
Sub-Category: Mop HeadsBasic Material: Microfiber
End Type: LoopFor Use With: Mfr. No. EZ25G, SM40G
Country of Origin (subject to change): China

Description

Damp Flat Mop, Material Microfiber, Size 16 In., Width 5 In., Color Gray/Blue, Yarn/Backing Color White, Looped End Style, Launderable Construction, For Use With Handle G1293713 and Mop Holder G1700991

Reviews