Looped-End Wet Mop, Flat, Loop

UNGER| Zoro #: G2161476| Mfr #: DM40Y

$14.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. EZ25G, SM40G
Mop Style: Flat
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161476 Mfr #: DM40Y
For Use With: Mfr. No. EZ25G, SM40GMop Style: Flat
Launderable: YesEnd Type: Loop
Length: 16"Sub-Category: Mop Heads
Dry Weight: 16 oz.Basic Material: Microfiber
Width: 5"Color: yellow
Country of Origin (subject to change): China

Description

Damp Flat Mop, Material Microfiber, Size 16 In., Width 5 In., Color Gray/Yellow, Yarn/Backing Color White, Looped End Style, Launderable Construction, For Use With Handle G1293713 and Mop Holder G1700991

Reviews