Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cut-End Wet Mop, Flat, Cut
  • Zoro #: G0237535
  • Mfr #: MM40B
$16.50
  • Frame Width: 16"
  • Basic Material: Microfiber
  • Color: Blue
See full product details
Orders over $50 ship free.

Unger #MM40B Specifications

  • Zoro #: G0237535
  • Mfr #: MM40B
Frame Width: 16" Basic Material: Microfiber
Color: Blue Mop Connection Type: Clamp
End Type: Cut For Use With: Mfr. No. EZ25G, SM40G
Sub-Category: Mop Heads Dry Weight: 16 oz.
Handle Length: No Handle Mop Style: Flat
Item: Mop Pad Mop Pad Size: 5" x 16"
Mop Head Color: Blue Handle Material: No Handle
Length: 16" Frame Depth: 5"
Mop Head Material: Microfiber Launderable: Yes
Width: 5" Handle Included: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mop Style Flat, Handle Included No, Frame Width 16 In., Frame Depth 5 In., Handle Material No Handle, Handle Length No Handle, Mop Connection Type Clamp, Mop Head Material Microfiber, Mop Pad Size 5 In. x 16 In., Launderable Yes, Mop Head Color Blue, Mop Pad

Reviews of Unger #MM40B