Cut-End Wet Mop, Flat, Cut

UNGER| Zoro #: G0237517| Mfr #: MM40R

$15.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 16"
Launderable: Yes
Width: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237517 Mfr #: MM40R
Length: 16"Launderable: Yes
Width: 5"Basic Material: Microfiber
End Type: CutFor Use With: Mfr. No. EZ25G, SM40G
Color: RedMop Style: Flat
Dry Weight: 16 oz.Item: Mop Pad
Sub-Category: Mop HeadsCountry of Origin (subject to change): Germany

Description

Wet Flat Mop, Material Microfiber, Size 16 In., Width 5 In., Color Red, Yarn/Backing Color Red/White, Cut End Style, Launderable Construction, For Use With Handle G1293713 and Mop Holder G1700991

Reviews