UNGER Black 1-1/2" Floor Squeegee

UNGER| Zoro #: G1975495| Mfr #: MW18A

$13.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975495 Mfr #: MW18A
Includes: Universal Socket, Color Code KitSeries: SmartFit WaterWand
Item: Floor SqueegeeFor Use With: 3U450
Squeegee Frame Material: SteelColor Coding System: No
Application: Floor SqueegeeColor: Gray
FDA Compliant: NoSqueegee Application: -1
Squeegee Handle Included: Without HandleSqueegee Blade Count: Double
Squeegee Blade Shape: Straight DoubleConnection Type: Tapered
Features: General-Purpose 18" Floor Squeegee With Twin Natural Foam-Rubber Blade Is Perfect For Lighter Jobs In The Kitchen, On Decks, Around The Pool. The Innovative Patented Universal Socket Design Accepts Industry Standard Handles From 15/16 In. To 1-1/8 In. In Diameter, And The Easy Flush-And-Rinse Design Reduces Harmful Bacteria Buildup. The Extra Strong Frame And Galvanized Steel Channel Outlast Other Floor Squeegees. Custom Color Coding Chip System By Zone Reduces Cross-Contamination.Squeegee Blade Material: Foam Rubber
Chemical Resistant: NoSqueegee Blade Width: 18"
Country of Origin (subject to change): China

Product Description

Floor Squeegees, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 18 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Tapered, Series SmartFit WaterWand, Chemical Resistant No, For Use With G4064733, Includes Universal Socket, Color Code Kit

Product Reviews

Save 15%. Sign up for Z-mail.