UNGER Black 2" Aluminum Floor Squeegee Kit

UNGER| Zoro #: G1961032| Mfr #: HM22K

$40.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961032 Mfr #: HM22K
Item: Floor SqueegeeColor Coding System: No
Application: Floor SqueegeeFDA Compliant: No
Squeegee Application: Floor SqueegeesChemical Resistant: No
Connection Type: TaperedIncludes: Universal Socket, Color Code Kit, Knockdown Handle
Features: Heavy-duty floor squeegee easily removes water from uneven floor surfaces, such as grouted tile, or non-slip and broadcast grid floors with a double black foam-rubber base. Universal socket design accepts industry standard handles from 15/16" to 1-1/8" in diameter, and the easy flush-and-rinse design reduces harmful bacteria buildup. Extra strong frame and heavy-duty galvanized steel channel outlast other floor squeegees. Custom color coding chip system by zone reduces cross-contamination.Color: Gray
For Use With: 3U450Squeegee Handle Included: With Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 22"
Squeegee Blade Shape: Straight DoubleSqueegee Blade Material: Foam Rubber
Squeegee Blade Count: DoubleSeries: SmartFit WaterWand
Country of Origin (subject to change): China

Product Description

Floor Squeegees, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 22 In., Squeegee Frame Material Steel, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Tapered, Series SmartFit WaterWand, Chemical Resistant No, For Use With G4064733, Includes Universal Socket, Color Code Kit, Knockdown Handle

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.