JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

UNGER Black 2" Aluminum Floor Squeegee Kit

UNGER| Zoro #: G0484574| Mfr #: HM30K

$43.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484574 Mfr #: HM30K
Squeegee Blade Width: 22"Features: Kit Comes Complete With Smartfit 30" Heavy Duty Squeegee (Hm30A) And 3-Section, 4.5' Handle (Al14G). The Heavy-Duty Floor Squeegee Easily Removes Water From Uneven Floor Surfaces, Such As Grouted Tile, Or Non-Slip And Broadcast Grid Floors With A Double Black Foam-Rubber Base. The Innovative, Patented Universal Socket Design Accepts Industry Standard Handles From 15/16" To 1-1/8" In Diameter, And The Easy Flush-And-Rinse Design Reduces Harmful Bacteria Buildup. Extra Strong Frame And Heavy-Duty Galvanized Steel Channel Outlast Other Floor Squeegees. Custom Color Coding Chip System By Zone Reduces Cross-Contamination.
Includes: Universal Socket, Color Code Kit, Knockdown HandleSqueegee Frame Material: Steel
Squeegee Handle Included: With HandleSqueegee Blade Material: Foam Rubber
Application: Floor SqueegeeChemical Resistant: No
Squeegee Blade Shape: Straight DoubleColor Coding System: No
For Use With: 3U450Item: Floor Squeegee
Squeegee Blade Count: DoubleSeries: SmartFit WaterWand
FDA Compliant: NoConnection Type: Tapered
Color: GrayCountry of Origin (subject to change): China

Product Description

The handy floor squeegee kit from Unger delivers an excellent streak-free shine you'll appreciate. This gray floor squeegee kit will optimize your cleaning with a blade length of 22". Users love the straight double blade. This product is a part of the SmartFit WaterWand series. The frame is made of steel. The handle is 56" long and made of aluminum material. Its applications include: Floors. For use with 3u450.

Product Reviews

Save 15%. Sign up for Z-mail.