UNGER Black 1-1/2" Aluminum Floor Squeegee Kit

UNGER| Zoro #: G1030845| Mfr #: MW22K

$28.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030845 Mfr #: MW22K
Item: Floor SqueegeeColor Coding System: No
Application: Floor SqueegeeFDA Compliant: No
Squeegee Application: Floor SqueegeesChemical Resistant: No
Connection Type: TaperedIncludes: Universal Socket, Color Code Kit, Knockdown Handle
Features: Kit comes completes with SmartFit 22" Standard duty squeegee (MW22A) and 3-section, 4.5' handle (MS14G). General-purpose floor squeegee with twin natural foam-rubber blade is perfect for lighter jobs in the kitchen, on decks, around the pool. The innovative patented universal socket design accepts industry standard handles from 15/16 in. to 1-1/8 in. in diameter, and the easy flush-and-rinse design reduces harmful bacteria buildup. The extra strong frame and galvanized steel channel outlast other floor squeegees. Custom color coding chip system by zone reduces cross-contamination.Squeegee Blade Material: Foam Rubber
Squeegee Blade Count: DoubleSeries: SmartFit WaterWand
Color: GraySqueegee Handle Included: With Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 22"
Squeegee Blade Shape: Straight DoubleCountry of Origin (subject to change): China

Product Description

Floor Squeegees, Squeegee Blade Shape Straight Double, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 22 In., Squeegee Frame Material Steel, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Double, Item Floor Squeegee, Connection Type Tapered, Series SmartFit WaterWand, Chemical Resistant No, Includes Universal Socket, Color Code Kit, Knockdown Handle

Product Reviews

Save 15%. Sign up for Z-mail.