Glass Cleaner, 1 qt.

UNGER| Zoro #: G1326385| Mfr #: FR110

$11.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Recommended Dilution: 1:100
Fragrance: odorless
Contains: Concentrated Gel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326385 Mfr #: FR110
Recommended Dilution: 1:100Fragrance: odorless
Contains: Concentrated GelFor Use On: Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Item: Glass CleanerSize: 1 qt.
Container Type: BottleCountry of Origin (subject to change): United States

Description

Glass Cleaner, 1 qt., Contains Concentrated Gel, For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car, Fragrance Odorless, Container Type Bottle, Recommended Dilution 1:100

Reviews