Unger
4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene
Mfr # COMSG
Zoro # G6150471
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Side Press
- Wringer Material Polypropylene
- Caster Type 2 in Nonmarking Swivel
- Overall Length 15 13/16 in
- Overall Width 10 in
Replacement Parts
Explore More Products
- UNGER 4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene COMSR
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene COMBR
- UNGER 8 gal SmartColor Floor cleaning Kit Side Press Mop Bucket and Wringer, Gray, Polypropylene SCFPG
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene COMBG
- TOUGH GUY 20 to 40 oz Side Press Mop Wringer, Silver, Steel 2W316
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Red, Plastic 260595RD
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Green, Plastic 5CJH3
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow FG758088YEL
- O-CEDAR MaxiRough Mop Bucket and Wringer Yellow 22" L x 18" W x 15" H CLN553-YW
- LIBMAN Libman 4 Gal. Clean & Rinse Bucket, Dual Chamber, Black 1055
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Gray/Red, Polypropylene 5CJK2
- Unger Mop Wringers