KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UNGER Silver 4" Replacement Scraper Blade

UNGER| Zoro #: G1948834| Mfr #: 14421

$94.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4"
Item: Replacement Scraper Blade
Blade Edge: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948834 Mfr #: 14421
Length: 4"Item: Replacement Scraper Blade
Blade Edge: StraightCountry of Origin (subject to change): China

Description

Replacement Scraper Blade, Straight Blade Edge, Length 4 In., Package Quantity 100

Reviews