UNGER Black 8" Replacement Scraper Blade

UNGER| Zoro #: G0481257| Mfr #: 15993

$44.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481257 Mfr #: 15993
Item: Replacement Squeegee Scraper BladeSqueegee Product Group: Replacement Squeegee Scraper Blades
Squeegee Blade Width: 8"Squeegee Blade Shape: Straight
FDA Compliant: NoColor Coding System: No
Color: BlackCountry of Origin (subject to change): China

Product Description

Replacement Blade, Size 8 In, Blade Material Carbon Steel, For Use With G2497984, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.