UNGER White and Green Replacement Sleeve

UNGER| Zoro #: G1390593| Mfr #: MS350

$17.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Replacement Sleeve
For Use With: Any 14" Unger Window T-Bar
Material: Synthetic Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390593 Mfr #: MS350
Item: Replacement SleeveFor Use With: Any 14" Unger Window T-Bar
Material: Synthetic FabricSeries: Monsoon Plus StripWasher Sleeve
Color: Green/WhiteCountry of Origin (subject to change): Germany

Description

Replacement Sleeve, Material Synthetic Fabric, Color Green/White, For Use With Any 14 In. Unger Window T-Bar, Series Monsoon Plus StripWasher Sleeve

Reviews