Unger
, Silver, Red, 96 in.
- Zoro #: G0555655
- Mfr #: EP24R
Tap to zoom
Hover or click to zoom
$49.44
Must order in multiples of 10
- Length: 8 ft.
- Handle Material: Aluminum
- Handle Color: Red, Slver
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $494.40
Unger #EP24R Specifications
- Zoro #: G0555655
- Mfr #: EP24R
- Length: 8 ft.
- Handle Material: Aluminum
- Handle Color: Red, Slver
- Item: Telescopic Extension Pole
- Broom Handle Tip Material: Plastic
- Mop Connection Type: Screw On
- Color: Silver, Red
- For Use With: 35Y739
- Features: 8-Foot, 2-Section Telescopic Extension Pole Is Constructed Of Anodized, Extruded Drawn Aluminum With 3-1/2" Nylon Locking Collars And Ergotec(R) Snap-In Locking Cone. Ergonomic Nylon Grip.
- Handle Length: 96 in
- Broom Connection Type: Tapered, Threaded
- Material: Aluminum
- Weight: 1.32 lb
- Handle Type: Telescopic
- Product Type: Telescopic Extension Pole
- Country of Origin (subject to change): Germany
Description
Telescopic Extension Pole, Mop Style Flat, Mop Connection Type Screw On, Handle Length 96 in, For Use With 35Y739, Handle Material Aluminum, Handle Color Red, Slver, Color Coding System No
Reviews of Unger #EP24R
Explore more
- Unger Telescopic Pole 4'-8' 962720
- Unger Extension Pole, Plyprpylene, Red, 15-3/4 in SM40R
- Unger Extension Pole, Silver, Green, 72 in. ED180
- Unger Opti-Loc Extension Pole, 30 ft. UNG ED900
- Unger E-Clip for Mop Head/Press Handle, Gray 13381
- Unger Mop Holder, 16 In, Gray SM40G
- Unger Cone Adapter, Black, Red, 18 in. NN40R
- Unger Pro Aluminum Handle for Floor Squeegees, 3 Degree with Acme, 61 AL14T
- Tough Guy Microfiber Pad Holder, 34 In. 6PVX1
- Tough Guy Handle, Aluminum, Yellw, 49-57/64" 48LZ16
- Remco Extension Handle, Aluminum, 99in to 187in. 6268B
- Unger Handles, Frames and Braces