Unger

SmartColor MicroMop 15.0, Microfiber, Heavy-Duty, 16 x 5, Yellow, 5PK (Discontinued)

Unger SmartColor MicroMop 15.0,  Microfiber,  Heavy-Duty,  16 x 5,  Yellow, 5PK MM40Y
Hover or click to zoom Tap to zoom
  • Color: Yellow
  • Material: Microfiber
  • For Use With: Unger® SmartColor™ Mop Holders: SM40G, SM40R
  • Mop Type: Wet/Dry Pad
  • Weight: 0.831 lbs
  • Mop End Type: Microfiber
  • Size: 16 x 5
  • Application: Floor Maintenance
See full product details
This Product is Discontinued

Unger #MM40Y Specifications

  • Color: Yellow
  • Material: Microfiber
  • For Use With: Unger® SmartColor™ Mop Holders: SM40G, SM40R
  • Mop Type: Wet/Dry Pad
  • Weight: 0.831 lbs
  • Mop End Type: Microfiber
  • Size: 16 x 5
  • Application: Floor Maintenance
  • Country of Origin (subject to change): China

Description

SmartColor Micro Mops are easy to use, wet or dry, on any stone or tile floor, with or without rough grout lines. Heavy-duty, 15 mm microfiber pile absorbs up to six times its weight in liquid while gliding smoothly across nearly any flat, hard surface. Aggressive cleaning edges allow for a deeper clean, while requiring less water and less effort. These pads make it easy to color-code to specific tasks or areas, minimizing the potential for cross contamination. Machine launderable up to 500 times. For use with Unger® SM40G and SM40R mop holders (sold separately).

Reviews of Unger #MM40Y

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more