Unger
Telescopic Ext.Pole, 360"L, Nylon, Alum.
- Zoro #: G3093596
- Mfr #: TF900
Tap to zoom
Hover or click to zoom
$168.54
- Item: Telescoping Pole
- Color: Silver/Green
- Material: Anodized Aluminum/Nylon
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $168.54
Unger #TF900 Specifications
- Zoro #: G3093596
- Mfr #: TF900
- Item: Telescoping Pole
- Color: Silver/Green
- Material: Anodized Aluminum/Nylon
- Color Coding System: No
- Length: 360"
- Telescoping Pole Range: 7-1/2 to 30 ft
- Pole Connection Type: Acme Thread
- Series: TelePlus
- Pole Material: Aluminum
- Application: Telescopic Squeegee Handle
- Handle Color: silver
- For Use With Mfr. Model Number: 12976, 12977, 12978, 12979, 13R143, 16967, 16968, BEBE0, BS010, CEDUG, CJA00, CK053, COBW0, EG150, EH250, EH450, EN300, EN350, EN450, ES150, ES250, ES300, ES350, ES450, ETSET, FIXI0, FS000, GS000, GS250, GS300, GS350, GS400, LA000, LS000, LWDU0, MC350, MC450, NC350, NC450, NCAN0, PFD7G, PHD20, PIPE0, PR250, PR450, PXD7G, SH00C, SV350, SV450, VP350, VP450, WALB0, WC350, WC450
- Features: Telescopic Modular System Enables You To Assemble Pole with (5) 6-ft Lengths up To 30-ft in Length. Drawn Anodized Aluminum Pole With Egonomic Grip. Ergotec(R) Quick-Release Locking Cone Snaps Into Pole.
- For Use With Grainger Item Number: 13R143, 13R145, 13R146, 22F569, 24K357, 24K372, 24K373, 24K374, 2RMZ9, 2RNA1, 2RNA2, 2RNA3, 2RNA6, 2RNA8, 32UT45, 35Y734, 35Y764, 35Y765, 35Y768, 35Y769, 35Y771, 38HY03, 38HY04, 38HY05, 38HY06, 38HY07, 38HY08, 3U424, 3U425, 3U426, 3U427, 3U428, 3U429, 3U434, 3U435, 3U439, 3U445, 3U451, 3U452, 3UP45, 3UP46, 3UP47, 4GU50, 5DUU0, 5DUU4, 5DUU5, 6DTG5, 6FEK9, 8CAG9, 8CAH4, 8CCC2, 9TZP3, 9U688, 9W924
- Connection Type: Tapered/Threaded
- Height: 2.3"
- Promotion Restriction: Not eligible for promotion
- Product Type: Telescoping Pole
- Width: 2.3"
- Country of Origin (subject to change): United States
Description
Telescoping Pole, Telescoping Pole Range 7-1/2 to 30 ft, Pole Material Aluminum, Color Coding System No, Pole Connection Type Acme Thread, Silver, Pole For Use With Brushes, Bulb Changers, Dusters, Scrapers, Window Squeegees, Window Washers, Features Telescopic Modular System Enables You To Assemble Pole with (5) 6-ft Lengths up To 30-ft in Length. Drawn Anodized Aluminum Pole With Egonomic Grip. Ergotec(R) Quick-Release Locking Cone Snaps Into Pole., Telescoping Pole