Telescopic Ext. Pole, 144"L, Nylon, Alum.

UNGER| Zoro #: G1485836| Mfr #: ED370

$60.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: OptiLoc
Connection Type: Tapered/Threaded
Color Coding System: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485836 Mfr #: ED370
Series: OptiLocConnection Type: Tapered/Threaded
Color Coding System: NoLength: 144"
Item: Telescoping PoleMaterial: Anodized Aluminum/Nylon
Application: Telescopic Squeegee HandleFeatures: 12-Foot, 3-Section Telescopic Extension Pole Is Constructed Of Anodized, Extruded Drawn Aluminum With 3-1/2" Nylon Locking Collars And Ergotec(R) Snap-In Locking Cone. Ergonomic Nylon Grip.
Color: Silver/GreenCountry of Origin (subject to change): Multiple

Description

Telescopic Extension Pole, 3 Section, Length 12 Ft., Material Extruded Anodized Aluminum and Nylon Plastic, For Use With G2881523, G0937081, G2015912, G2514775, G1619143, G0609725, G2619732, Includes ERGOTEC Locking Cone

Reviews