Telescopic Ext.Pole, 156"L, Nylon, Alum.

UNGER| Zoro #: G1727923| Mfr #: EZ400

$57.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Anodized Aluminum/Nylon
Length: 156"
Application: Telescopic Squeegee Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727923 Mfr #: EZ400
Material: Anodized Aluminum/NylonLength: 156"
Application: Telescopic Squeegee HandleColor Coding System: No
Connection Type: Tapered/ThreadedFeatures: 13-Foot, 2-Section Telescopic Extension Pole Is Constructed Of Anodized, Extruded Drawn Aluminum With 3-1/2" Nylon Locking Collars And Ergotec(R) Snap-In Locking Cone. Ergonomic Nylon Grip.
Series: OptiLocColor: Silver/Green
Country of Origin (subject to change): Multiple

Description

Telescopic Squeegee Handle, Length 156 In., Material Anodized Aluminum/Nylon, Color Coding System No, Connection Type Tapered/Threaded, Series OptiLoc, Silver/Green, Features 13-Foot, 2-Section Telescopic Extension Pole Is Constructed Of Anodized, Extruded Drawn Aluminum With 3-1/2 In. Nylon Locking Collars And Ergotec(R) Snap-In Locking Cone. Ergonomic Nylon Grip., Telescopic Squeegee Handle

Reviews