Telescopic Ext. Pole, 96"L, Nylon, Alum.

UNGER| Zoro #: G2327771| Mfr #: EZ250

$38.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Anodized Aluminum/Nylon
Length: 96"
Application: Telescopic Squeegee Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327771 Mfr #: EZ250
Material: Anodized Aluminum/NylonLength: 96"
Application: Telescopic Squeegee HandleColor Coding System: No
Connection Type: Tapered/ThreadedFeatures: 8-foot, 2-section telescopic extension pole is constructed of anodized, extruded drawn aluminum with 3-1/2" nylon locking collars and ErgoTec(R) snap-in locking cone. Ergonomic nylon grip.
Series: OptiLocColor: Silver/Green
Country of Origin (subject to change): Multiple

Description

Telescopic Squeegee Handle, Length 96 In., Material Anodized Aluminum/Nylon, Color Coding System No, Connection Type Tapered/Threaded, Series OptiLoc, Silver/Green, Features 8-Foot, 2-Section Telescopic Extension Pole Is Constructed Of Anodized, Extruded Drawn Aluminum With 3-1/2 In. Nylon Locking Collars And Ergotec(R) Snap-In Locking Cone. Ergonomic Nylon Grip., Telescopic Squeegee Handle

Reviews