Toilet Brush with Holder, Nylon, 24"

UNGER| Zoro #: G2247131| Mfr #: BBWHR

$20.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Brush Length: 2"
Overall Length: 26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247131 Mfr #: BBWHR
Cleaning Brush Style: Long HandleBrush Length: 2"
Overall Length: 26"Bristle Material: Nylon
Handle Length: 24"Features: Complete System Contains Ergonomic Toilet Brush For Professional Cleaning, Featuring A 26" Handle For Increased Worker Safety And A 360 Degree Cleaning Surface. The Hygienic, Ergonomic Holder Is Lightweight, Keeps Bacteria Isolated, Is Free Standing, Can Be Hand-Carried Or Hung On Cart, And Features A Detachable Base For Easy Emptying And Cleaning. Comes With 2 Bristle Cleaning Heads (Bbrhr).
Chemical Resistant: NoColor Coding System: No
Brush Dia.: 3-1/2"Bristle Color: Red
Handle Color: GrayHandle Material: plastic
Country of Origin (subject to change): China

Description

Long Handle, Toilet Brush with Holder, Overall Length 26 In., Brush Length 2 In., Brush Dia. 3-1/2 In., Bristle Color Red, Handle Color Gray, Handle Length 24 In., Handle Material Plastic, Bristle Material Nylon, Chemical Resistant No, Color Coding System No

Reviews