SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Grabber, Aluminum, 24" L

UNGER| Zoro #: G0953504| Mfr #: NT060

$23.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumItem: Trash GrabberLength: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953504 Mfr #: NT060
Material: AluminumItem: Trash Grabber
Length: 24"Handle Type: Trigger
Grabber Opening: 4-1/4"Country of Origin (subject to change): China

Description

Trash Grabber, Length 24 In., Handle Type Trigger, Grabber Opening 4-1/4 In., Material Aluminum

Reviews