KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Grabber, Aluminum, 32" L

UNGER| Zoro #: G0355932| Mfr #: NT080

$23.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Grabber Opening: 4-1/4"
Handle Type: Trigger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355932 Mfr #: NT080
Material: AluminumGrabber Opening: 4-1/4"
Handle Type: TriggerItem: Trash Grabber
Length: 32"Country of Origin (subject to change): China

Description

Trash Grabber, Length 32 In., Handle Type Trigger, Grabber Opening 4-1/4 In., Material Aluminum

Reviews