SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Grabber, Steel, 18" L

UNGER| Zoro #: G2441792| Mfr #: NN400

$32.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelItem: Trash GrabberLength: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441792 Mfr #: NN400
Material: SteelItem: Trash Grabber
Length: 18"Handle Type: Squeeze
Grabber Opening: 4-1/4"Country of Origin (subject to change): China

Description

Trash Grabber, Length 18 In., Handle Type Squeeze, Grabber Opening 4-1/4 In., Material Steel

Reviews