Window Squeegee, Black/Silver, 12"L

UNGER| Zoro #: G0910752| Mfr #: 12976

$15.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Channel and Soft Rubber Blade
Squeegee Blade Material: Rubber
Item: Window Squeegee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910752 Mfr #: 12976
Includes: Channel and Soft Rubber BladeSqueegee Blade Material: Rubber
Item: Window SqueegeeSqueegee Frame Material: Stainless Steel
Application: Window SqueegeeColor Coding System: No
Squeegee Handle Included: Without HandleChemical Resistant: No
Squeegee Blade Width: 12"Squeegee Blade Shape: Straight
Squeegee Blade Count: SingleFDA Compliant: No
Connection Type: TaperedFeatures: Quick-Release Handle, Ergonomic Rubber Grip
Color: black/silverCountry of Origin (subject to change): United States

Description

Window Squeegee,Black/Silver,Blade Length 12 In.,Blade Material Rubber,Frame Material Stainless Steel,Handle Length 4 In.,Handle Material Stainless Steel, Rubber,Includes Channel and Soft Rubber Blade

Reviews