Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Window Washer, 28-1/5" L, Black/Green

  • Zoro #: G4976484
  • Mfr #: UHP3C
$1,680.00
  • Features: Resin Bags with Color-Coded System and Key Lock for Proper Install, Built-In TDS Meter, Metal Quick Connect Fittings at Both the Input and Output
  • Frame Material: Stainless Steel
  • Item: Window Washer
See full product details
This item ships free.

Unger #UHP3C Specifications

  • Zoro #: G4976484
  • Mfr #: UHP3C
Features: Resin Bags with Color-Coded System and Key Lock for Proper Install, Built-In TDS Meter, Metal Quick Connect Fittings at Both the Input and Output Frame Material: Stainless Steel
Item: Window Washer Handle Material: Stainless Steel
Head Material: Stainless Steel Width: 22 in
Includes: Stainless Steel Cart Color: Black/Green
Series: HydroPower(TM) Sub-Category: Exterior Cleaning
For Use With: Mfr. No. UHPR3 Length: 28 1/5 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Window Washer, Head Material Stainless Steel, Length 28 1/5 in, Width 22 in, Color Black/Green, For Use With Mfr. No. UHPR3, Includes Stainless Steel Cart, Frame Material Stainless Steel, Handle Material Stainless Steel, Series HydroPower(TM), Features Resin Bags with Color-Coded System and Key Lock for Proper Install, Built-In TDS Meter, Metal Quick Connect Fittings at Both the Input and Output

Reviews of Unger #UHP3C