Uni-Ball
AIR Porous Gel Pen, Stick, Medium 0.7 mm, Black Ink, Black Barrel, 3PK
- Zoro #: G803450924
- Mfr #: 1926808
Hover or click to zoom Tap to zoom
Key Features
- Pen Type: Gel Pen
- Color: Black
- Tip Size: 0.7 mm
- Pen Grip: Smooth
- Pen Tip: Conical
- Marking Tool Product Group: AIR Porous
- Weight: 0.101 lbs
$9.00
Pk of 3, $3.00/ea
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Uni-Ball #1926808 Specifications
- Zoro #: G803450924
- Mfr #: 1926808
- UPC #: 30246006634
- Pen Type: Gel Pen
- Color: Black
- Tip Size: 0.7 mm
- Pen Grip: Smooth
- Pen Tip: Conical
- Marking Tool Product Group: AIR Porous
- Weight: 0.101 lbs
- Country of Origin (subject to change): Japan
Description
Enjoy a smooth writing experience with AIR Porous Point Rollerball Pens from uni-ball featuring a 0.7 mm medium point. These pens have an innovative sleek tip that writes at any angle while producing crisp, skip-free lines. The porous point rollerball pens adapt to your personal writing grip style, adjusting line widths depending on the pressure of your hand as you write. Combining the fluid ink of a marker with the durability of a rollerball, these pens deliver a smooth writing experience while ensuring your documents are easy to read. Suitable for a variety of writing tasks including journaling, scrapbooking or sketching, these pens glide easily over paper, delivering vibrant marks and lines. uni Super Ink technology ensures the ink adheres strongly to the paper, offering protection from fraud, fading and water. A glass-like plastic clip gives these fine marking pens a stylish look while adding a touch of convenience. Experience effortless writing the moment the pen hits the paper with AIR's versatile cushion tip technology and fluid, free flowing ink.
Restrictions and Compliance
Reviews of Uni-Ball #1926808
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Black PK12 33950
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, 8PK 1756584
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 UBC1734919
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 62153
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Blue Ink, Blue/Metallic Barrel, PK12 65941
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Evergreen Ink, Gray Barrel, PK12 60386
- UNI-BALL Vision Rollerball Pens, Black UBC61102
- UNI-BALL Jetstream Gel Rollerball Pens, Blue UBC40174
- UNI-BALL 207 Gel Impact, Silver UBC60758
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 9610131
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK4, 4PK 2113558
- Uni-Ball Pens